Heat Shrink Tube, 2:1 I.D. Shrink Ratio, 1/4 in I.D. Before Shrinking, Red, 100 ft

  • Mfr # 606-19020-JN

  • Zoro # G908376983


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Polyolefin
Use with Wire Size
16 to 14 AWG
Temp. Range
-55° to 135°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
606-19020-JN
Zoro #
G908376983
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
100 ft
Use with Wire Size
16 to 14 AWG

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Polyolefin
Color
Red
Temp. Range
-55° to 135°C
Shrink Tubing I.D. Before Shrinking
1/4 in

Description

One New Aftermarket Tech Info:-Arrowhead: 606-19020-COLOR: Red, COMPOSITION: Polyolefin, EXPANDED ID: 1/4in, HEAT SHRINK LENGTH: 100 Feet, OPERATING TEMPERATURE: -55° to 135°C / -67° to 275°F, SEALANT: None, SHRINK RATIO: 2:1, SHRUNK ID: 1/8in, WIRE SIZE MAX: 14, WIRE SIZE MIN: 16Replaces Part Numbers: 606-19020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.