Zoro Homepage

Hella Directional Light

  • Mfr # HLA-H22897001-JN

  • Zoro # G708427564


product price: $113.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLA-H22897001-JN
Zoro #
G708427564
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Hella: H22897001-: 14 User Selectable Flash Patterns@ 6 Powerful LEDs@ Memory Recalls Last Flash Pattern Used@ Units can be Synchronized to Flash in Unison or Alternately@ Reverse Polarity Protection, AMPS: 0.500, CERTIFICATIONS: SAE J595 Class 1, COLOR: Amber, CRITICAL NOTE: Weatherproof And Vibration Resistant, HEIGHT: 0.260, HEIGHT: 6.600mm, LENGTH: 130 mm, LENGTH: 5.118, LIGHT PROFILE: Low, LIGHTING: LED, MOUNTING: Surface, SAE LIGHT CLASS: 1, SERIES: MST6E Mini LED Lightheads, VOLTAGE INPUT HIGH: 32, VOLTAGE INPUT LOW: 9, WIDTH: 1.181, WIDTH: 30mmReplaces Part Numbers: HLA-H22897001

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.