Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 201-12014-JN

  • Zoro # G508379513


product price: $52.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-12014-JN
Zoro #
G508379513
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-BELT WIDTH: 16, CENTER OF GROOVE TO REAR: 0.661, CENTER OF GROOVE TO REAR: 16.800mm, GROOVE TYPE: V-Groove, ID: 0.874, ID: 22.200 mm, KEYWAY WIDTH: 0.157, KEYWAY WIDTH: 4mm, NUMBER OF GROOVES: 1, OD: 108 mm, OD: 4.252, PULLEY TYPE: Solid, THICKNESS: 33.200 mm-Arrowhead: ADR5015; Fits Caterpillar: 4N8090, 4N8225; JAndN Electrical Products: 201-01002, 201-12014Replaces Part Numbers: 201-12014

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.