Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 202-52005-JN

  • Zoro # G008379532


product price: $76.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202-52005-JN
Zoro #
G008379532
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 202-52005; Fits Denso: 021041-7900, 021041-9480-BELT WIDTH: 11, Fits Case OD: 0.626, Fits Case OD: 15.900mm, CENTER OF GROOVE TO REAR: 0.555, CENTER OF GROOVE TO REAR: 14.100mm, CENTER TO CENTER GROOVE: 0.626, CENTER TO CENTER GROOVE: 15.900mm, GROOVE TYPE: V-Groove, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 2, NUT RECESS: 1.169, NUT RECESS: 29.700mm, OD: 2.957, OD: 75.100 mm, PULLEY TYPE: Solid, THICKNESS: 39.300 mmReplaces Part Numbers: 202-52005

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.