Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Pulley

  • Mfr # 205-40000-JN

  • Zoro # G908379748


product price: $49.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205-40000-JN
Zoro #
G908379748
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: Includes Cover, CENTER OF GROOVE TO REAR: 0.185, CENTER OF GROOVE TO REAR: 4.700mm, GROOVE OD: 2.201, GROOVE OD: 55.900mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 5, OD: 2.402, OD: 61 mm, PULLEY TYPE: Clutch, QUALITY TYPE: Premium Brazil, THICKNESS: 34.800 mm, THREAD SIZE: M16-1.5-Arrowhead: 205-40002, ABO5015, ABO5015F, F-552699.02, ZN5380; Fits Bosch: F-00M-147-724, F-00M-991-043, F00M991045, F-00M-991-045, F-00M-991-378; Facet Drives: 9-9112M, 9-9417; JAndN Electrical Products: 205-40000, 205-40002; Valeo: 038903119M, 2547439, 2574439, 2604509, 593490; Fits Volkswagen: 022903119B, 022-903-119B, 022-903-119D, 028903119AC, 028-903-119AC, 038903119J, 038-903-119J, 038-903-119M; Zen S.A.: 5380Replaces Part Numbers: 205-40000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.