Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 206-24029-JN

  • Zoro # G608379611


product price: $138.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-24029-JN
Zoro #
G608379611
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: Includes Cover, CENTER OF GROOVE TO REAR: 0.189, CENTER OF GROOVE TO REAR: 4.800mm, CRITICAL NOTE: Zen Decoupler Version, GROOVE OD: 2.220, GROOVE OD: 56.400mm, GROOVE TYPE: Serpentine, ID: 0.551, ID: 14 mm, NUMBER OF GROOVES: 6, OD: 2.543, OD: 64.600 mm, PULLEY TYPE: Decoupler, QUALITY TYPE: Premium Brazil, THICKNESS: 45.400 mm, THREAD SIZE: M16-1.5-Arrowhead: 206-24026, 206-24029, 920797; Fits Bosch: F00M991241, F00M991371; JAndN Electrical Products: 206-24006, 206-24026; Zen S.A.: 6003; ZM Solenoids: ZM95.000.10Replaces Part Numbers: 206-24029

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.