Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 207-24001-JN

  • Zoro # G408379699


product price: $115.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207-24001-JN
Zoro #
G408379699
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 207-24001, ABO5019, ZN5461; Fits Bosch: F00M391160, F00M991138; Facet Drives: 9-9128; JAndN Electrical Products: 207-24000; Valeo: 588088; Zen S.A.: 5461-: Includes Cover, CENTER OF GROOVE TO REAR: 0.327, CENTER OF GROOVE TO REAR: 8.300mm, GROOVE OD: 2.197, GROOVE OD: 55.800mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 7, OD: 2.362, OD: 60 mm, PULLEY TYPE: Clutch, QUALITY TYPE: OEM, THICKNESS: 44.300 mm, THREAD SIZE: M16-1.5Replaces Part Numbers: 207-24001

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.