Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 210-01000-JN

  • Zoro # G208379622


product price: $167.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210-01000-JN
Zoro #
G208379622
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: 2 3/8-16 Threaded Holes in Face of Rear Side of Pulley, CENTER OF GROOVE TO REAR: 0.390, CENTER OF GROOVE TO REAR: 9.900mm, GROOVE OD: 3.142, GROOVE OD: 79.800mm, GROOVE TYPE: Serpentine, ID: 0.874, ID: 22.200 mm, KEYWAY WIDTH: 0.157, KEYWAY WIDTH: 4mm, NUMBER OF GROOVES: 10, NUT RECESS: 0.374, NUT RECESS: 9.500mm, OD: 3.201, OD: 81.300 mm, PULLEY TYPE: Solid, THICKNESS: 51.800 mm-Arrowhead: 210-01000; Cummins: 3630144Replaces Part Numbers: 210-01000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.