This item is Discontinued.

Aftermarket JAndN Electrical Products Starter 410-52677-JN

JAndN Electrical Products Starter (Discontinued)

  • Mfr # 410-52677-JN
  • Zoro # G708380791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410-52677-JN
Zoro #
G708380791
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech InfoFits BMW 12417612815, 12417618620 Fits Bosch SR9523X Fits Denso 4280008530, 4280008531 Lester 10984LESTER 10984, VOLT 12, POWER 1800 kw, CONDITION New, ROTATION DIRECTION Clockwise, ELECTRIC STARTER TYPE Planetary Gear Reduction PLGR, NUMBER OF TEETH 13, GEAR OD 38800mm, LENGTH 231 mm, MOUNT HOLE ID 1 M1015, MOUNT HOLE 1 TYPE Threaded, MOUNT HOLE ID 2 M1015, MOUNT HOLE 2 TYPE Threaded, REGISTRY OD 57mm, 6mm Locator Pin in DE Housing, 2 M610 on the RH side of the DE Housing, START STOP SYSTEM COMPATIBLE TRUEReplaces Part Numbers 41052677

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.