This item is Discontinued.

Aftermarket Power Inverter, Pure Sine Wave, 3,000 W Peak, 2,000 W Continuous VAN-TS12-2000-JN

Power Inverter, Pure Sine Wave, 3,000 W Peak, 2,000 W Continuous (Discontinued)

  • Mfr # VAN-TS12-2000-JN
  • Zoro # G008387759
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VAN-TS12-2000-JN
Zoro #
G008387759
UPC #
-
Country of Origin
Türkiye

Details

Item
Power Inverter
Peak Output Power
3,000 W
Continuous Output Power
2,000 W
Inverter Output Form
Pure Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
100V/110V/115V/120V AC
DC Connection
Input Terminals

Description

One New Aftermarket Tech InfoVanner TS122000, VLT122000Voltage Input Low12Replaces Part Numbers VANTS122000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.