Primary Wire, GPT, 22 AWG, White, PVC Jacket

  • Mfr # 600-22007-100-JN

  • Zoro # G508377472


product price: $52.29
/ea

Key Features

Trade Designation
GPT
Number of Conductors
1C
Wire Color
White
Jacket Color
White
Length
100 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-22007-100-JN
Zoro #
G508377472
UPC #
-
Country of Origin
Turkey

Dimensions

Wire Size
22 AWG
Length
100 ft.

Details

Item
Primary Wire
Trade Designation
GPT
Number of Conductors
1C
Wire Color
White
Jacket Color
White
Jacket Material
PVC
Voltage
60V
Standards
SAE J1128

Description

One New Aftermarket Tech Info:-CERTIFICATIONS: SAE J1128, COLOR: White, INSULATION TYPE: PVC, MARINE: FALSE, NO. OF WIRES: 1, OPERATING TEMPERATURE: 105°C / 221°F, SPOOL LENGTH: 100mm, SPOOL LENGTH: 3.937, VOLTAGE RATING: 0-60, WIRE GAUGES: 22, WIRE TYPE: GPT-Arrowhead: 600-22007-100; JAndN Electrical Products: 600-22007-100, 600-22007-25Replaces Part Numbers: 600-22007-100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.