Primary Wire, GXL, 18 AWG, Yellow, XLPE Jacket

  • Mfr # 600-18026-1000-JN

  • Zoro # G608377457


product price:  $278.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
GXL
Number of Conductors
1C
Wire Color
Yellow
Jacket Color
Yellow
Length
1000 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600-18026-1000-JN
Zoro #
G608377457
UPC #
-
Country of Origin
Türkiye

Dimensions

Wire Size
18 AWG
Length
1000 ft.

Details

Item
Primary Wire
Trade Designation
GXL
Number of Conductors
1C
Wire Color
Yellow
Jacket Color
Yellow
Jacket Material
XLPE
Voltage
60V
Standards
SAE J1128

Description

One New Aftermarket Tech Info:-Arrowhead: 600-18026-1000; JAndN Electrical Products: 600-18026-1000-CERTIFICATIONS: SAE J1128, Fits Ford ESB-M1L 85A, Fits Chrysler MS-8900, COLOR: Yellow, INSULATION TYPE: XLPE, MARINE: FALSE, NO. OF WIRES: 1, OPERATING TEMPERATURE: -40° to 125°C / -40° to 257°F, SPOOL LENGTH: 1000mm, SPOOL LENGTH: 39.370, VOLTAGE RATING: 0-60 VDC / 0-25 VAC, WIRE GAUGES: 18, WIRE TYPE: GXLReplaces Part Numbers: 600-18026-1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.