Shop AFTERMARKET
See all product information
Create Account
Primary Wire, SXL, 14 AWG, Orange, XLPE Jacket
- Mfr # 600-14024-100-JN
- Zoro # G108377537
product price:
$
85.75
/ea
Key Features
Trade Designation
SXL
Number of Conductors
1C
Wire Color
Orange
Jacket Color
Orange
Length
100 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600-14024-100-JN
- Zoro #
- G108377537
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Primary Wire
- Trade Designation
- SXL
- Number of Conductors
- 1C
- Wire Color
- Orange
- Jacket Color
- Orange
- Jacket Material
- XLPE
- Voltage
- 60V
- Standards
- SAE J1128
Dimensions
- Wire Size
- 14 AWG
- Length
- 100 ft.
Description
One New Aftermarket Tech Info:-CERTIFICATIONS: SAE J1128, Fits Ford ESB-M1L 123A, Fits Chrysler MS-5919, COLOR: Orange, INSULATION TYPE: XLPE, MARINE: FALSE, NO. OF WIRES: 1, OPERATING TEMPERATURE: -40° to 125°C / -40° to 257°F, SPOOL LENGTH: 100mm, SPOOL LENGTH: 3.937, VOLTAGE RATING: 0-60 VDC / 0-25 VAC, WIRE GAUGES: 14, WIRE TYPE: SXL-Arrowhead: 600-14024-100; JAndN Electrical Products: 600-14024, 600-14024-100Replaces Part Numbers: 600-14024-100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.