This item is Discontinued.

No Product Image Available

S.141785 Carriage Bolt, Size: M12 x 35mm Din , Steel, Box of 25 Pcs (Discontinued)

  • Mfr # S.141785-SPX
  • Zoro # G608384165
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S.141785-SPX
Zoro #
G608384165
UPC #
-
Country of Origin
Türkiye

Dimensions

Thread Size
M12
Fastener Length
35 mm

Details

Material
Steel
Material Grade/Class
Grade 8.8
Item
Carriage Bolt

Description

One New Aftermarket Carriage BoltSize: M12 x 35mm Din Tech Info:- Bolt Type: Carriage Bolts- Finish: Clear Zinc- Grade: 8.8- Length mm: 35- Material: Steel- Pack Type: Box- Pieces: 25 pcs.- Pitch mm: 1.75- Size mm: M12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.