This item is Discontinued.

Aftermarket S143837 Woods Drive Belt, 58'' x 2389''  Fits Woods S.143837-SPX

S143837 Woods Drive Belt, 58'' x 2389'' Fits Woods (Discontinued)

  • Mfr # S.143837-SPX
  • Zoro # G908346368
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S.143837-SPX
Zoro #
G908346368
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Woods Drive Beltb 58'' x 2389''bifontfont size3bFits WoodsTech Infobfontfont size3 Belt No B5Lfontfont size3 Depth mm 11fontfont size3 Outside length La inches 242fontfont size3 Outside length La mm 61468fontfont size3 Section B5Lfontfont size3 Top Width x Depth 16 x 11mmfontfont size3 Width mm 16fontfont size3 Type Standard VBeltfontfont size3bReplaces Part Numberb 5711font

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.