This item is Discontinued.

No Product Image Available

S.147830 Parker 2 Hose, 487-6 ISO 18752-AC 2 Wire, 3/8'', Fits Parker Hannifin (Discontinued)

  • Mfr # S.147830-SPX
  • Zoro # G008428421
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S.147830-SPX
Zoro #
G008428421
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Parker 2 Wire GlobalCore Hydraulic Hose487-6 ISO 18752-AC 2 Wire, 3/8''Fits Parker HannifinTech Info:- Burst Pressure Bar: 1100- Burst Pressure PSI: 16000- Construction: 2 Wire- Hose inner inches: 3/8- Hose inner mm: 10- Hose outer mm: 17.2- Maximum Working Pressure: 4000- Maximum Working Pressure Bar: 275- Maximum Working Pressure PSI: 4000- Minimum Bend Radius: 65- Nominal ID: DN10- Specification: ISO 18752-AC 2 Wire- Type: 487 2 Wire Global Core- Bend Radius: 2.5Please Note: This Item is Sold by The Foot. If Your Order Quantity is 1, You Will Receive One Foot.

Replaces Part Numbers: 487-6, 487-6-RL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.