This item is Discontinued.

Aftermarket S18678 Poly V  MultiRib Belt, PK Section, Belt No 6PK 2550  Fits Case IH S.18678-SPX_3

S18678 Poly V MultiRib Belt, PK Section, Belt No 6PK 2550 Fits Case IH (Discontinued)

  • Mfr # S.18678-SPX_3
  • Zoro # G308345299
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S.18678-SPX_3
Zoro #
G308345299
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Poly V MultiRib BeltPK Section Belt No 6PK 2550ifontfont size3bFits Case IHTech Infobfontfont size3 Belt No 6PK 2550fontfont size3 Datum length LD mm 2550fontfont size3 Depth ins 316fontfont size3 Depth mm 47fontfont size3 Effective length ins 100fontfont size3 Effective Length mm 2550fontfont size3 Number of Ribs 6fontfont size3 Pitch Length Lp Lw mm 2550fontfont size3 Pitch mm 356fontfont size3 Section 6PKfontfont size3 Top Width x Depth 21 x 47mm 2732'' x 316''fontfont size3 Type Multi Ribbedfontfont size3 Width Inches 2732fontfont size3 Width mm 21fontfont size3bReplaces Part Numbersbfontfont size3 87309963, 86518908, F3NN8620AAfont

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.