S56470 4Pin Auxiliary Male Socket Plastic Fits Hella LTD 8JA001920001 Plus

  • Mfr # S.56470-SPX_3

  • Zoro # G308428275


product price:  $47.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S.56470-SPX_3
Zoro #
G308428275
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket 4Pin Auxiliary Male Socket PlasticFits Hella LTDbbTech Infobfontfont size3 Fitted With Screw Connectorsfontfont size3 Male Female Malefontfont size3 Material Black Plasticfontfont size3 Maximum Load 20A at 24Vfontfont size3 Volts 624Vfontfont size3 Mounting 2 holesfontfont size3bReplaces Part Numbersb 8JA001920011, 8JA001920001font

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.