Shop AFTERMARKET

S8M Endless Replacement Timing Belt, 14 mm Wide X 183 FT Length

  • Mfr # LLS8M25-183FT-DD

  • Zoro # G308227779


product price:  $1,439.99
/ea
Free Shipping & Returns

Key Features

Belt Series
Open End Dura
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Pitch
8 mm
Belt Coating
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LLS8M25-183FT-DD
Zoro #
G308227779
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
25 mm
Belt Trade Size
S8M
Pitch Length
183 ft

Details

Belt Series
Open End Dura
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Pitch
8 mm
Belt Coating
Nylon
Tooth Location
One Side
Item
Timing Belt
Industry Number
LLS8M25-183FT
Belt Material
Neoprene

Description

One New Aftermarket Manufacturer Part LLS8M25183FTPACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 14mm, Length 183 FT, Material Neoprene, Series S8M, Pitch 8mmFEATURES BENE FitsLong length open end timing belts can be cut to custom lengthsLong length open end timing belts can be cut to custom lengthsSTS supertorque tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilliliPitch length fiberglass and steel tensile cords provides high flexibility and resistance to stretch and elongationliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliEliminates the need for lubrication and retensioningliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.