Tuff Stuff Performance Pulley And Fan Kit (Discontinued)
- Mfr # TUF-7679C-JN
- Zoro # G808398559
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TUF-7679C-JN
Zoro #
G808398559
UPC #
-
Country of Origin
Türkiye
Description
One New Aftermarket Tech Info:-: Includes Bullet Nose Pulley Cover and Billet Style Fan @Includes Mounting Hardware, COMPOSITION: Chrome Plated Steel, GROOVE OD: 2.165, GROOVE OD: 55mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 6, OD: 2.327, OD: 59.100 mm, PULLEY TYPE: Solid, QUALITY TYPE: Premium USA, THICKNESS: 28 mm-JAndN Electrical Products: 210-01007Replaces Part Numbers: TUF-7679C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.