Shop AFTERMARKET
See all product information
Create Account
V-Belt, 380J6, J, 38 in
- Mfr # CSB40-0062
- Zoro # G308230700
product price:Â
$
18.19
/ea
Key Features
V-Belt Section
J
Number of Ribs
6
Outside Length
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSB40-0062
- Zoro #
- G308230700
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- V-Belt
- V-Belt Section
- J
- Industry Number
- 380J6
- Number of Ribs
- 6
Dimensions
- Outside Length
- 38 in
Description
One New Aftermarket Replacement JPoly MicroRib VBelt Fits Various IndustrialConstruction ModelsTech InfobMaximum Ribs 220Metric Code 6PJ965Number Of Ribs 6Pitch Length 380bReplaces Part Numbers bBT49, CBT222, JA990812, 380J6DC, 6PJ965span
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.