Shop AFTERMARKET
See all product information
Create Account
V-Belt, ACX85, CX, 89 in, 7/8 in Top Width
- Mfr # A-CX85-AI
- Zoro # G108230566
product price:Â
$
81.19
/ea
Key Features
V-Belt Section
CX
Industry Number
ACX85
Top Width
7/8 in
Outside Length
89 in
Reinforcing Cord Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-CX85-AI
- Zoro #
- G108230566
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- V-Belt
- V-Belt Section
- CX
- Industry Number
- ACX85
- Reinforcing Cord Material
- Polyester
Dimensions
- Top Width
- 7/8 in
- Outside Length
- 89 in
Description
One 1 New Aftermarket Replacement Cogged Classical VBelt 78 X 89Fits Several Makes amp ModelsSpecifications78 x 89 C Section Cogged Polyester Cord,Depth 1732,Length 89Replaces Part NumberbACX85 span
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.