This item is Discontinued.

No Product Image Available

Valeo Alternator (Discontinued)

  • Mfr # VLS-849050-JN
  • Zoro # G308367864
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VLS-849050-JN
Zoro #
G308367864
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Tech Info:-Arrowhead: V849050; General Motors: 13581891, 95939944; Lester: 11654; Valeo: 2614154, 849050, FG12S048-LESTER: 11654, VOLT: 12, AMPS: 130, CONDITION: New, REGULATOR CLOCK: 12:30, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: M10x1.50, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE ID 2: 11.300mm, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: M10x1.50, MOUNT HOLE 3 TYPE: Threaded, MOUNT HOLE ID 4: 11.300mm, MOUNT HOLE 4 TYPE: Unthreaded, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, NUMBER OF GROOVES: 5, PULLEY TYPE: Clutch, PULLEY OUTER DIAMETER: 2.327, PULLEY OUTER DIAMETER: 59.100mmReplaces Part Numbers: VLS-849050

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.