This item is Discontinued.

Aftermarket Valeo Pulley VLS-593592-JN

Valeo Pulley (Discontinued)

  • Mfr # VLS-593592-JN
  • Zoro # G308398646
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VLS-593592-JN
Zoro #
G308398646
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Tech Info:-Arrowhead: V593592; Valeo: 593592-CENTER OF GROOVE TO REAR: 0.425, CENTER OF GROOVE TO REAR: 10.800mm, GROOVE OD: 2.185, GROOVE OD: 55.500mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 5, NUT RECESS: 0.732, NUT RECESS: 18.600mm, OD: 2.398, OD: 60.900 mm, PULLEY TYPE: Solid, THICKNESS: 30.900 mmReplaces Part Numbers: VLS-593592

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.