This item is Discontinued.

No Product Image Available

Valeo Starter (Discontinued)

  • Mfr # VLS-432644-JN
  • Zoro # G208364321
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VLS-432644-JN
Zoro #
G208364321
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Tech Info:-LESTER: 17040, 18360, VOLT: 12, POWER: 2.200 kw, HP: 2.950, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Offset Gear Reduction OSGR, NUMBER OF TEETH: 11, GEAR OD: 1.154, GEAR OD: 29.300mm, MOUNT HOLE ID 1: M10x1.50, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE ID 2: M10x1.50, MOUNT HOLE 2 TYPE: Threaded, : Unit Has 1 M6-1.0 Threaded Hole Left of Solenoid-Arrowhead: SBO0033, V432644; Fits Bosch: 0001109014, 0001109036, 0001109250, 0001218165, 0986017260, 0986020163, SR27X, SR47V, SR47X; Fits Delco: DRS7260; Hella: CS1044, CS1162, CS331; Lester: 17040, 18360; Fits Lucas Electric: LRT134, S7238; Marelli: 943251664, 943254050010, MSR2050; Mercedes: 0041518901, 0041519201, 0041519701, 0051511030180, 0051511301, 005151130180, 005151130187, 0051516601, A0041518901, A0041519201, A0041519701, A005-151-13-01, A005151130180, A005151130187, A0051516601; Other OEMS: 0.001485, 8EA737293-001, CS1044, GXE4850; Paris Rhone: D7R28; Valeo: 182792, 186267, 186532, 187500, 188873, 191851, 432627, 432644, 436002, 455554, 455720, D7R19, D7R28, D7R43, D7R46, D9R119, D9R149, ND135, ND162Replaces Part Numbers: VLS-432644

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.