This item is Discontinued.

Aftermarket Valeo Starter VLS-438176-JN

Valeo Starter (Discontinued)

  • Mfr # VLS-438176-JN
  • Zoro # G208365427
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VLS-438176-JN
Zoro #
G208365427
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Tech Info:-Arrowhead: V438176; Lester: 17972; Valeo: 438176, D7GS10, TS18E3; Fits Volkswagen: 02M911-023N-LESTER: 17972, FAMILY: Valeo TS, VOLT: 12, POWER: 2 kw, HP: 2.682, CONDITION: New, ROTATION DIRECTION: Counter Clockwise, ELECTRIC STARTER TYPE: Direct Drive DD, NUMBER OF TEETH: 11, GEAR OD: 1.130, GEAR OD: 28.700mm, MOUNT HOLE ID 1: 12.600mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: UnthreadedReplaces Part Numbers: VLS-438176

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.