This item is Discontinued.

Aftermarket Vanner Transmission Module VAN-IFM1-JN

Vanner Transmission Module (Discontinued)

  • Mfr # VAN-IFM1-JN
  • Zoro # G208428887
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VAN-IFM1-JN
Zoro #
G208428887
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Tech Info:-: Module is Responsible for Data Transmission Between: Inverter/Battery Charger@ Remote OFF/ON Switches And Remote Status Monitors@ Includes 1 2 Data Cable Interface to Inverter Connection, HEIGHT: 0.811, HEIGHT: 20.600mm, INCLUDES: Install Kit, LENGTH: 152.700 mm, LENGTH: 6.012, WIDTH: 114.600mm, WIDTH: 4.512-Arrowhead: IFM1; Vanner: IFM1Replaces Part Numbers: VAN-IFM1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.