Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WL820 Universal Fit Oval LED Flood Worklamp 10-30 Volt

  • Mfr # ELJ50-0117

  • Zoro # G208423950


product price: $172.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELJ50-0117
Zoro #
G208423950
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Replacement Oval LED Flood Worklamp made to be Universal.Dim A 1 10 - 3 Watt LED DiodesDim B 2 2400 Raw Lumens 1920 Effective Lumens
Dim C 3 Color Temp 6000K
Dim D 4 Voltage: 10-30 Volt DC
Dim E 5 Draws 2.5 Amps @ 12 Volts And 1.25 Amps @ 24 Volts Watts / Volts = Amps
Dim F 6 Body Material: Die Cast Aluminum
Dim G 7 Body Size: Width 6 15 CM X Height 4.75 12 CM X Depth 3 8 CM
Dim H 8 Lens Mate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.