Shop AFTERMARKET

Power Inverter, Modified Sine Wave, 3,000 W Peak, 2,500 W Continuous, 2 Outlets

  • Mfr # XAN-813-3000UL-JN

  • Zoro # G408384259


product price:  $1,309.99
/ea
Free Shipping & Returns

Key Features

Peak Output Power
3,000 W
Continuous Output Power
2,500 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XAN-813-3000UL-JN
Zoro #
G408384259
UPC #
-
Country of Origin
Türkiye

Details

Item
Power Inverter
Peak Output Power
3,000 W
Continuous Output Power
2,500 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Outlet Type
GFCI, Standard 3-Prong Outlet, Hardwire
Number of Outlets
2

Description

One New Aftermarket Tech Info:-Arrowhead: 813-3000UL; Xantrex: 813-3000, 813-3000UL, XP3000-CONTINUOUS WATT: 2500, HEIGHT: 110mm, HEIGHT: 4.331, INCLUDES: Remote, INPUT TYPE: Hardwire, LENGTH: 18.504, LENGTH: 470 mm, OUTPUT TYPE: Double 3-Prong AC GFCI And Hardwire, SERIES: Xpower, SURGE WATT: 3000, VOLTAGE INPUT: 12 VDC, VOLTAGE INPUT HIGH: 15, VOLTAGE INPUT LOW: 10.500, VOLTAGE OUTPUT: 120 VAC, VOLTAGE OUTPUT HIGH: 132, VOLTAGE OUTPUT LOW: 108, WAVE TYPE: Modified Sine, WIDTH: 240mm, WIDTH: 9.449Replaces Part Numbers: XAN-813-3000UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.