Shop AIPOWER

Portable Inverter Generator

  • Mfr # GXS1700i

  • Zoro # G823330817


product price:  $420.99
/ea
Free Shipping & Returns

Key Features

Width
17.7 in
Height
16-1/2 in
Fuel Tank Capacity
1.1 gal
Run Time @ Full Load
Up to 8 hours
Includes
Spark plug wrench, oil funnel, and owner's manual included for quick setup and operation.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GXS1700i
Zoro #
G823330817
UPC #
850055834569
Country of Origin
Viet Nam

Dimensions

Width
17.7 in
Height
16-1/2 in
Length
10.6 in
Engine Size
54cc OHV gas engine

Details

Fuel Tank Capacity
1.1 gal
Run Time @ Full Load
Up to 8 hours
Includes
Spark plug wrench, oil funnel, and owner's manual included for quick setup and operation.
Sound Level dB
52 dBA
Outlets
(2) 120V 20A household outlets, (1) 12V DC outlet, (1) USB port
Starter Type
Recoil start
Item
Inverter Generator

Description

Portable power equipment designed for reliable performance in home backup, outdoor, and jobsite applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.