Pure Sine Wave Inverter Power Inverter 3500W DC12V to AC120V Inverter LCD
- Mfr # GYS-3500W
- Zoro # G923372717
product price:
$
216.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GYS-3500W
- Zoro #
- G923372717
- UPC #
- 700721009923
- Country of Origin
- China
Description
VEVOR Pure Sine Wave Inverter 3500 Watt Power Inverter, DC 12V to AC 120V Car Inverter, with USB Port LCD Display Remote Controller and AC Outlets (GFCI), for RV Truck Car Solar System Travel Camping Stable Pure Sine Wave Ready for Anything Design Certification & Security First Sturdy Aluminum Alloy Shell Intelligent Fan Cooling Universal Compatibility USB Output: QC 3.0 18W,Battery Cables Specifications: 35 mm2 x 50 cm / 1.64 ft,Low-voltage Alarm: 10.5 ± 0.5V,AC Output Voltage: 120V AC ± 5%,Product Dimensions(L x W x H): 13.78 x 7.87 x 5.91 in / 35 x 20 x 15 mm,THD: /= 88%,Remote Controller Connection Type: 6P6C,Features: LCD Display,Output Waveform: Pure Sine Wave,Output Frequency: 60 Hz,DC Input Voltage: 12V DC(9.5-15.5V),Fuse: 50A,Remote Controller Cable Length: 9.8 ft / 3 m,Peak/Surge Power: 7000W,Over-temperature Protection: 176 DegF / 80 DegC,Continuous Output Power: 3500W,Low-voltage Shutdown: 9.5 ± 0.5V,Over-voltage Shutdown: 15.5 ± 0.5V,Built-in Cooling Fan: Starts when the internal temperature is 113 DegF/ 45 DegC,Model: GYS-3500W,Cooling Mode: Intelligent Fan Cooling,Outlet Type: 4 x US Outlets,Over-load protection: Alarm at 125% overload, stop working after 20s,Remote Controller Dimensions(L x W x H): 3.74 x 2.76 x 0.98 in / 9.5 x 7 x 2.5 cm,No Load Current: < 0. 8 A,Net Weight: 15 lbs / 6.8 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.