This item is Discontinued.

No Product Image Available

7 Toothproof Stainless Steel Single Strand Leader Wire 69Lb Test 018 In 046 Mm Dia Camo 14Lb (Discontinued)

  • Mfr # S07C-.25#
  • Zoro # G107638844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S07C-.25#
Zoro #
G107638844
UPC #
35926020177
Country of Origin
United States

Description

Tooth Proof leader wire lives up to its name and provides maximum protection the ferocious jaws of Barracuda, King Mackerel, Wahoo and other toothy fish Made from specially controlled Type 304 stainless steel alloy to be hard, but not brittle, and to deliver the perfect combination of flexibility and strength Tooth Proof possesses incomparable abrasion resistance and tames the toughest toothy fish AFWs unique prestraightening process eliminates cast, providing a straighter leader wire with improved kink resistance Tournament tested tough, this proven leader wire continues to put anglers on the winner board AFW S07C25 7 ToothProof Stainless Steel Single Strand Leader Wire 69lb test 018 in 046 mm dia Camo 14lb 035926020177

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.