This item is Discontinued.

Afx 1 Light LED Outdoor Ceiling Flood Light TPFW113WHPLT

1 Light LED Outdoor Ceiling Flood Light (Discontinued)

  • Mfr # TPFW113WHPLT
  • Zoro # G305829372
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TPFW113WHPLT
Zoro #
G305829372
UPC #
37949376040
Country of Origin
China

Dimensions

Depth
10.5

Details

Voltage
120V
Material
30% Steel 70% Acrylic
Lamp Included
Yes

Description

The AFX 1 Light LED Outdoor Ceiling Flood Light features a simple and functional design. This outdoor light fixture is a great choice for your front entryway area or covered back patio. The square flood light includes a clear prismatic diffuser and emits just the right amount of light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.