10" LED SCONCE

  • Mfr # VNTS0710LAJENBN
  • Zoro # G824301762
product price: 
$
63.19
/ea

Key Features

For Bulb Type
Integrated LED
Environmental Rating
Damp Location Rated
Fixture Type
Sconce
Rated Life
50,000 hr
Series
Ventura
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VNTS0710LAJENBN
Zoro #
G824301762
UPC #
037949515302
Country of Origin
Viet Nam
Item
Decorative Sconce
For Bulb Type
Integrated LED
Environmental Rating
Damp Location Rated
Fixture Type
Sconce
Rated Life
50,000 hr
Series
Ventura
Standards
cETLus, Title 20
Dimmable
No
Maximum Fixture Wattage
12 W
Shade Color
White
Color Selectable
Selectable
Light Output
740 lm
Ballast Quantity
1
Bulb Quantity
1
Color Rendering Index
80
Housing Color
Silver
Housing Material
Steel
Lens Material
Acrylic
Housing Finish
Brushed Nickel
Shade Material
Acrylic
Lumen Selectable
Not Selectable
Voltage
120V AC
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Includes Bulb
Yes
Shade Shape
Half cylendar

Dimensions

Manufacturers Warranty Length
5 yr Limited
Overall Height
9 7/8 in
Overall Width
7 1/8 in

Description

Decorative Sconce, Diameter Not Applicable, Overall Length Not Applicable, Series Ventura, Light Output 740 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 80, Maximum Fixture Wattage 12 W, Voltage 120V AC, Overall Height 9 7/8 in, Overall Width 7 1/8 in, Housing Color Silver, Housing Finish Brushed Nickel, Housing Material Steel, Dimmable No, Lens Material Acrylic, Lighting Technology LED, Ballast Quantity 1, Bulb Quantity 1

Ratings & reviews