Gates, 10'' LED Wall Sconce, Satin Brass
- Mfr # GATS0610LAJD1SB
- Zoro # G023783802
product price:Â
$
96.59
/ea
Key Features
Housing Finish
Black
Canopy Shape
Square
Shade Color
Clear
Light Fixture Shape
Lantern
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GATS0610LAJD1SB
- Zoro #
- G023783802
- UPC #
- 37949515029
- Country of Origin
- Viet Nam
- Housing Finish
- Black
- Canopy Shape
- Square
- Shade Color
- Clear
- Item
- Outdoor Wall Sconce
- Light Fixture Shape
- Lantern
- Color
- Black, Clear
- Body Material
- Aluminum, Glass
- Fixture Material
- Aluminum
- Shade Material
- Glass
- Fixture Voltage
- 120V to 277V
- Shade Shape
- Cylinder
Dimensions
- Length
- 6 in
- Width
- 5-3/4 in
- Height
- 12-1/4 in
Description
Illuminate your home with the stylish Gates 10'' LED Wall Sconce, featuring a flattened globe design and ornamental metal accents. This modern addition is perfect for spaces like the foyer or hallway, offering customizable lighting with its 5-in-1 CCT feature. Its sleek steel and acrylic construction complements contemporary and transitional decor with ease.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.