Shop AFX

16" LED FLUSH MOUNT

  • Mfr # ALDF16LAJUDGY
  • Zoro # G924223995

product price: 
$
150.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 1/2 in
Lens Material
Acrylic
Housing Material
Steel
Shade Material
Acrylic
Housing Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ALDF16LAJUDGY
Zoro #
G924223995
UPC #
037949512868
Country of Origin
China

Dimensions

Overall Height
3 1/2 in
Manufacturers Warranty Length
5 yr Limited
Diameter
16 in

Details

Item
LED Flush Mount
Lens Material
Acrylic
Housing Material
Steel
Shade Material
Acrylic
Housing Color
Gray
Color Selectable
Selectable
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Bulb Quantity
1
Includes Bulb
Yes
Environmental Rating
Damp Location Rated
Series
Ashland
Rated Life
50,000 hr
Standards
cETLus, Title 24
Light Output
1,900 lm
Maximum Fixture Wattage
30 W
Color Rendering Index
90
Dimmable
Yes
Fixture Type
Flush Mount
Voltage
120 to 277V AC
Lumen Selectable
Not Selectable
Mounting Hardware Included
Mounting Hardware, Standard Mounting Holes
Ballast Quantity
1
For Bulb Type
Integrated LED
Housing Finish
Unfinished
Shade Shape
Round

Description

LED Flush Mount, Diameter 16 in, Overall Length Not Applicable, Series Ashland, Light Output 1,900 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 30 W, Voltage 120 to 277V AC, Overall Height 3 1/2 in, Overall Width Not Applicable, Housing Color Gray, Housing Finish Unfinished, Housing Material Steel, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Mounting Hardware, Standard Mounting Holes, Lighting Technology LED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.