20" LED FLUSH MOUNT

  • Mfr # ALDF19LAJUDGY
  • Zoro # G424223877
product price: 
$
195.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 3/4 in
Rated Life
50,000 hr
Maximum Fixture Wattage
40 W
Environmental Rating
Damp Location Rated
Color Selectable
Selectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ALDF19LAJUDGY
Zoro #
G424223877
UPC #
037949512899
Country of Origin
China

Dimensions

Overall Height
3 3/4 in
Manufacturers Warranty Length
5 yr Limited
Diameter
19 in

Details

Item
LED Flush Mount
Rated Life
50,000 hr
Maximum Fixture Wattage
40 W
Environmental Rating
Damp Location Rated
Color Selectable
Selectable
Mounting Hardware Included
Mounting Hardware, Standard Mounting Holes
Series
Ashland
For Bulb Type
Integrated LED
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Bulb Quantity
1
Shade Material
Acrylic
Includes Bulb
Yes
Lens Material
Acrylic
Dimmable
Yes
Housing Material
Steel
Standards
cETLus, Title 20, Title 24
Light Output
2,700 lm
Lumen Selectable
Not Selectable
Voltage
120 to 277V AC
Dimming Method
ELV/TRIAC
Housing Color
Gray
Color Rendering Index
90
Ballast Quantity
1
Fixture Type
Flush Mount
Shade Shape
Round
Housing Finish
Unfinished

Description

LED Flush Mount, Diameter 19 in, Overall Length Not Applicable, Series Ashland, Light Output 2,700 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 40 W, Voltage 120 to 277V AC, Overall Height 3 3/4 in, Overall Width Not Applicable, Housing Color Gray, Housing Finish Unfinished, Housing Material Steel, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Mounting Hardware, Standard Mounting Holes, Lighting Technology LED

Ratings & reviews