This item is Discontinued.

Afx 3 Light Fluorescent Vanity - Brushed Nickel 320207

3 Light Fluorescent Vanity - Brushed Nickel (Discontinued)

  • Mfr # 320207
  • Zoro # G505831397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
320207
Zoro #
G505831397
UPC #
37949007371
Country of Origin
China

Details

Voltage
120V
Shade Material
50% Metal 50% Glass
Lamp Included
Yes

Description

Brighten up your bathroom with the AFX 3 Light Fluorescent Vanity in Brushed Nickel. This vanity light fixture is constructed with a steel frame and opal glass light shades. The brushed nickel finish and simple design complements any modern or contemporary home decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.