Zoro Homepage

Addison 48-in. LED Linear Flush Mount - White

  • Mfr # ADDL1248LAJD1WH

  • Zoro # G411821505


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
White
Length
12
Voltage
120V
Height
1.33
Lumens
3400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADDL1248LAJD1WH
Zoro #
G411821505
UPC #
037949503798
Country of Origin
China

Dimensions

Length
12
Width
5.6
Height
1.33

Details

Housing Finish
White
Voltage
120V
Lumens
3400
Watts
40
Finish
White
Glass Color
White
Item
Flush Mount
Fixture Type
Flush Mount
Includes
Light Bulb
Color Temperature
2700K/3000K/3500K/4000K/5000K
Type
Hardwired
Material
Steel, Acrylic
Power Source
Hardwired
Bulb Type
Integrated LED
Damp/Wet Rating
cETLus Damp

Description

Discover the Addison LED Linear Flush Mount, expertly crafted from resilient steel with a damp rating. Its durable build ensures both style and functionality, providing reliable illumination suitable for a variety of indoor settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.