Blink Pro, 11 Watt, 7 Inch, LED Fixture, Round Shape, 4000K, White Finish, 120/277 Volts
- Mfr # 62/1733
- Zoro # G412110196
product price:Â
$
41.45
/ea
Key Features
Color temp
4000 K
Lamp Type
Integrated LED
Voltage
120V, 277V
Lumens
980L
Watts
11W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62/1733
- Zoro #
- G412110196
- UPC #
- 45923627378
- Country of Origin
- Thailand
- Color temp
- 4000 K
- Lamp Type
- Integrated LED
- Voltage
- 120V, 277V
- Lumens
- 980L
- Watts
- 11W
- Dimmable
- Dimmable
- Fixture Shape
- Round
- CRI
- 90
- Rated Life
- 50,000 hr
- Fixture Lens Material
- Poly methyl methacrylate (PMMA)
- Beam Angle
- 100 Degrees
- Temp. Range
- -20 Degrees to 40 Degrees C (-4 Degrees to 104 Degrees F)
- Color
- White
- Standards
- cETLus, FCC
- Fixture Housing Material
- Die-Cast Aluminum
- Application
- Lighting
- Location Rating
- Wet
- Indoor/Outdoor
- Indoor
- Style
- Utility
Dimensions
- Diameter
- 7 in
Description
From designer aesthetics to state-of-the-art technology, BLINK's ENERGY STAR certified fixtures embody this concept entirely. The sleek, low-profile style features die-cast construction, and BLINK Pro 62-1733 is the ideal fixture for installations where space is at a premium. The BLINK Pro series is perfect for corridors, closets, kitchens, bathrooms, bedrooms, even use outdoors as they are wet location certified for applications with a closed ceiling. All products feature a robust driver for enhanced surge protection, flicker free operation, smooth dimming and providing years of trouble-free operation.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.