Zoro Homepage

Adel Double LED Pendant, Light Antique

  • Mfr # ADEP0606LAJUDLB

  • Zoro # G214832388


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
4 in
Width
4 in
Voltage
120-277V
Shade Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADEP0606LAJUDLB
Zoro #
G214832388
UPC #
037949506577
Country of Origin
China

Dimensions

Height
4 in
Width
4 in

Details

Color
Gold
Voltage
120-277V
Shade Material
Acrylic
Shade Color Family
White
Chandelier/ Pendant Type
Integrated LED
Finish
Light Antique Brass
Rated Life
50,000 hrs.
Title 24
Yes
Material
Steel, Acrylic
Includes
1 x Pendant
Color Temperature
2700K/3000K/3500K/4000K/5000K
Slope Ceiling Adaptable
Yes
Fixture Wattage
26W
Lumens
1860
Dimmable
Yes
System Type
Hardwire
Assembly Required
Partial Assembly
Orientation
Vertical
Shape
Cylinder
LED Module Wattage
13W
Incandescent Equivalent
186

Description

Add a contemporary edge to your home design with this stylish Adel LED Pendant. Designed with a sleek double-pendant structure, its LED lighting offers energy-efficient performance without compromising on style. Whether it's elevating your foyer's transitional lighting or adding a modern touch to your living room, this versatile pendant enhances your space with its unique design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.