Geno Cord Pendant, Vapor Amber, Satin Nickel Finish, 1x60W Incandescent

  • Mfr # 1JT-GENOAM-SN
  • Zoro # G706139698
product price: 
$
436.50
/ea
Free Shipping & Returns

Key Features

Color
Beige
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1JT-GENOAM-SN
Zoro #
G706139698
UPC #
767893265601
Country of Origin
Türkiye

Dimensions

Shade Diameter
13 in
Maximum Hanging Length
10
Canopy/Fitter Diameter
5 in
Shade Height
10.25 in
Canopy/Fitter Length
5 in
Canopy/Fitter Height
0.625 in
Shade Length
13 in

Details

Color
Beige
Housing Finish
Satin Nickel
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Housing Material
Brass/Steel
Bulb Technology
Standard
Standards
UL; cUL
Fixture Type
Cord
Fixture Wattage
60W
Material
Brass/Steel
Lamp Quantity
1
Max. Fixture Wattage
60W
Shade Color
Beige
Fixture Socket Type
E26 Medium base
Lamp Shape
A19
Shade Finish
Vapor Amber

Description

The Geno Amber Vapor Pendant is a modern look composed of a transparent amber elliptical shape European glass, with a mystical vapor-like patterning throughout to partially conceal the inner portion of the shade. The play of light through the vapor decor makes for a pleasing optical affect, enhanced by the glimpses of exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews