This item is Discontinued.

Afx Algiers 38" LED Overbed Wall Light  - Oakley Bronze ALB374000L30ENKB-LA

Algiers 38" LED Overbed Wall Light - Oakley Bronze (Discontinued)

  • Mfr # ALB374000L30ENKB-LA
  • Zoro # G605831433
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALB374000L30ENKB-LA
Zoro #
G605831433
UPC #
37949437628
Country of Origin
China

Details

Lamp Included
Yes
Voltage
120V
Housing Material
90% Acrylic 10% Steel

Description

Simplistic design, easy operation, and functional lighting, the AFX LED Overbed Wall Light is an excellent lighting option for any modern home. This wall light fixture features a 4-way pull switch, angled metal trim ends, and a linen acrylic front diffuser. The horizontal light is 38 inches long and has an oakley bronze finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.