Zoro Homepage

Ally 16'' LED Flush Mount - White

  • Mfr # ALYF16LAJD1WH

  • Zoro # G705831418


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Width
1.5
Voltage
120V
Height
4.1
Lumens
1825
Watts
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALYF16LAJD1WH
Zoro #
G705831418
UPC #
037949492184
Country of Origin
China

Dimensions

Width
1.5
Height
4.1

Details

Voltage
120V
Lumens
1825
Watts
26
Finish
White
Item
Flush Mount
Housing Material
50% Linen 50% Steel
Color Temperature
2700K/3000K/3500K/4000K/5000K
Fixture Type
Flush Mount
Lamp Included
Yes
Includes
Light Bulb
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp
Shade Type
Drum
Bulb Type
Integrated LED

Description

The AFX 16” Flush Mount in White is a classic flush mount that can be installed in your entryway, hallway, or bedroom. This flush mount ceiling light contains a white linen drum shade and adjustable color temperature. Its simple and elegant design goes well with several styles of home decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.