Shop AFX
See all product information
Create Account
Alpine - LED Flush Mount - 17in - Light Antique Brass
- Mfr # ALPF17LAJUDLB
- Zoro # G022985269
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
Integrated LED
Wattage Equivalency
120 W
Dimmable
Yes
Shade Width
17 in
Hanging Type
Flush
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALPF17LAJUDLB
- Zoro #
- G022985269
- UPC #
- 037949514107
- Country of Origin
- Viet Nam
Dimensions
- Shade Width
- 17 in
- Height
- 3 in
- Width
- 17 in
- Shade Height
- 3 in
- Shade Depth
- 17 in
Details
- Lamp Type
- Integrated LED
- Wattage Equivalency
- 120 W
- Dimmable
- Yes
- Item
- Flush Mount
- Hanging Type
- Flush
- Finish
- Light Antique Brass
- Fixture Housing Material
- Steel
- Shade Color
- White
- System Type
- Hardwired
- Shade Material
- Acrylic
- Voltage
- 120V to 277V
- Series
- Alpine
- Body Material
- Steel, Acrylic
- Color temp
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lumens
- 1200 lm
- Light Fixture Shape
- Flush Mount
- Color
- Light Antique Brass, White
Description
The Alpine LED Flush Mount offers a sleek and modern look with its steel frame and acrylic diffuser, perfect for adding style to any room. Its integrated LED lighting and 5-in-1 CCT feature make it an ideal choice for foyers, hallways, or dining rooms, providing versatile and energy-efficient illumination. With a contemporary design, this fixture complements various styles, enhancing the ambiance of your space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.