Shop AFX
See all product information
Create Account
Bailey - LED Flush Mount - 14in - Light Antique Brass
- Mfr # BAYF14LAJUDLB
- Zoro # G722985262
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Shade Color
Frosted
Shade Depth
14 in
Voltage
120V to 277V
Body Material
Steel, Acrylic
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BAYF14LAJUDLB
- Zoro #
- G722985262
- UPC #
- 037949514008
- Country of Origin
- China
Dimensions
- Shade Depth
- 14 in
- Height
- 2.5 in
- Width
- 14 in
- Shade Height
- 2.5 in
- Shade Width
- 14 in
Details
- Shade Color
- Frosted
- Voltage
- 120V to 277V
- Body Material
- Steel, Acrylic
- Dimmable
- Yes
- Lumens
- 1800 lm
- Fixture Housing Material
- Steel
- Item
- Flush Mount
- Light Fixture Shape
- Flush Mount
- Color temp
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lamp Type
- Integrated LED
- Hanging Type
- Flush
- Color
- Light Antique Brass, Frosted
- Series
- Bailey
- Finish
- Light Antique Brass
- System Type
- Hardwired
- Wattage Equivalency
- 180 W
- Shade Material
- Acrylic
Description
The Bailey LED Flush Mount combines steel and acrylic for a stylish look that fits seamlessly into transitional, modern, or contemporary spaces. Its integrated LED design and 5-in-1 CCT ensure versatile lighting options, perfect for brightening any hallway or foyer with ease. Ideal for adding a touch of elegance to your home.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.