Shop AFX
See all product information
Create Account
Alpine - LED Flush Mount - 21in - Black
- Mfr # ALPF21LAJUDBK
- Zoro # G022985313
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Body Material
Steel, Acrylic
Shade Material
Acrylic
Shade Height
3 in
Shade Color
White
Color temp
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALPF21LAJUDBK
- Zoro #
- G022985313
- UPC #
- 037949514114
- Country of Origin
- Viet Nam
- Body Material
- Steel, Acrylic
- Shade Material
- Acrylic
- Shade Color
- White
- Color temp
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Voltage
- 120V to 277V
- Lumens
- 2000 lm
- Item
- Flush Mount
- Fixture Housing Material
- Steel
- Dimmable
- Yes
- System Type
- Hardwired
- Series
- Alpine
- Color
- Black, White
- Lamp Type
- Integrated LED
- Light Fixture Shape
- Flush Mount
- Hanging Type
- Flush
- Wattage Equivalency
- 200 W
- Finish
- Black
Dimensions
- Shade Height
- 3 in
- Shade Depth
- 21 in
- Shade Width
- 21 in
- Width
- 21 in
- Height
- 3 in
Description
The Alpine LED Flush Mount offers a sleek and modern look with its steel frame and acrylic diffuser, perfect for adding style to any room. Its integrated LED lighting and 5-in-1 CCT feature make it an ideal choice for foyers, hallways, or dining rooms, providing versatile and energy-efficient illumination. With a contemporary design, this fixture complements various styles, enhancing the ambiance of your space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.