Shop AFX
See all product information
Create Account
Alpine - LED Flush Mount - 21in - Light Antique Brass
- Mfr # ALPF21LAJUDLB
- Zoro # G722985316
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Series
Alpine
Shade Height
3 in
Dimmable
Yes
Wattage Equivalency
200 W
Lamp Type
Integrated LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALPF21LAJUDLB
- Zoro #
- G722985316
- UPC #
- 037949514138
- Country of Origin
- Viet Nam
- Series
- Alpine
- Dimmable
- Yes
- Wattage Equivalency
- 200 W
- Lamp Type
- Integrated LED
- Lumens
- 2000 lm
- Light Fixture Shape
- Flush Mount
- Color temp
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Fixture Housing Material
- Steel
- Item
- Flush Mount
- Voltage
- 120V to 277V
- Shade Color
- White
- Shade Material
- Acrylic
- Color
- Light Antique Brass, White
- System Type
- Hardwired
- Hanging Type
- Flush
- Finish
- Light Antique Brass
- Body Material
- Steel, Acrylic
Dimensions
- Shade Height
- 3 in
- Width
- 21 in
- Shade Width
- 21 in
- Shade Depth
- 21 in
- Height
- 3 in
Description
The Alpine LED Flush Mount offers a sleek and modern look with its steel frame and acrylic diffuser, perfect for adding style to any room. Its integrated LED lighting and 5-in-1 CCT feature make it an ideal choice for foyers, hallways, or dining rooms, providing versatile and energy-efficient illumination. With a contemporary design, this fixture complements various styles, enhancing the ambiance of your space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.