
Anton 12" LED Pendant - Satin Nickel Finish - Linen White Shade
Mfr # ANP1214LAJUDSN-LW
Zoro # G2110922
product price:Â $318.00
/ea
Free Shipping & Returns
Key Features
Height
4.75
Width
4
Voltage
120V-277
Finish
Satin Nickel
Includes
Light Bulb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANP1214LAJUDSN-LW
Zoro #
G2110922
UPC #
37949461302
Country of Origin
United States
Dimensions
Height
4.75
Width
4
Details
Voltage
120V-277
Item
Pendant
Finish
Satin Nickel
Includes
Light Bulb
Watts
18
Color Temperature
3000/3500/4000
Fixture Type
Pendant
Damp/Wet Rating
ETL,FCC Damp
Bulb Type
LED
Slope Ceiling Adaptable
No
Description
This modern double layer drum design provides a dramatic look and features LumafuseTM laminated fabric/acrylic shade.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.