Zoro Homepage

Anton 24in. Medium Base Flush Mount, Linen White Shade

  • Mfr # ANF2432MB-LW

  • Zoro # G908661126


product price: $310.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Linen White, White
Length
24
Lamp Type
Incandescent
Voltage
120V
Height
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANF2432MB-LW
Zoro #
G908661126
UPC #
037949496625
Country of Origin
China

Dimensions

Length
24
Width
8
Height
7.5

Details

Housing Finish
Linen White, White
Lamp Type
Incandescent
Voltage
120V
Watts
25
Dimmable
Yes
Finish
Linen White, White
Item
Flush Mount
Number of LEDs
3
Series
Anton
Housing Material
LumaFuse, Acrylic
Color
White
Fixture Type
Flush Mount
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired
Bulb Type
Incandescent

Description

Modern single drum ceiling fixture features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. White bottom acrylic diffuser disperses the light evenly. Available in five sizes and two finishes. | TRIAC/ELV | White acrylic diffuser | Ideal use in kitchens, hallways, and anywhere general lighting is needed. | Provides lighting in residential, commercial and hospitality applications. | Standard mounting holes and hardware included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.